Motion
H8C21S01872

DODGE
H8C21S01872

Inline Speed Reducer - 18.72:1 Ratio, Solid Shaft Input Type, 2.1250 in Input Size, 2.1250 in Output Shaft Diameter
MI ITEM #05091030
MFR #H8C21S01872
List Price$5,936.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C21S01872

Inline Speed Reducer - 18.72:1 Ratio, Solid Shaft Input Type, 2.1250 in Input Size, 2.1250 in Output Shaft Diameter
MI ITEM #05091030
MFR #H8C21S01872

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,936.68/each for your price

Overview

Mfr description
HB882 210-CC 18.72 2-1/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    18.72:1
  • Ratio
    18.72:1
  • Input Type
    Solid Shaft
  • Input Size
    2.1250 in
  • Country of Origin
    US
  • Output Shaft Diameter
    2.1250 in
  • NEMA / IEC Frame Size
    NEMA 210
  • Manufacturer Reducer Size
    QUA88
  • Case Size
    210-CC
  • Maximum Output Torque
    14469 in-lbs
  • Max Input Horsepower
    21.46 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Manufacturer Upc Number
    782476271787
  • UPC_NO
    782476271787
  • Weight
    278 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text