Motion
H8C21S02081

DODGE
H8C21S02081

Inline Speed Reducer - 20.81:1 Ratio, C-Face Input Type, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #05091033
MFR #H8C21S02081
Price$5,690.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C21S02081

Inline Speed Reducer - 20.81:1 Ratio, C-Face Input Type, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #05091033
MFR #H8C21S02081

Mfr description
HB882 210-CC 20.81 2-1/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,690.06/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Output Size
    2.1250 in
  • Ratio
    20.81:1
  • Shaft Length
    100.08 mm;3.9400 in
  • Weight
    108.862 kg, 240 lb

Details

  • Additional Details
    RHB / MSM 48 KEYLESS BUSHING KIT 1.4375"
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    15288.538 N, 3437 lbf
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    2893 N•m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)