Overview
Mfr description
ILH88 22.61 W/ BALDOR VEM3770T
Specifications
- Reducer TypeInline
- Ratio22.61:1
- Output Shaft Diameter2.1250 in
- NEMA / IEC Frame SizeNEMA 210
- Manufacturer Reducer SizeQUA88
- Maximum Output Torque14870 in-lbs
- Max Input Horsepower18.26 hp @ 1750 rpm
- Service Factor1.0
- SeriesQuantis® GOLD
- Manufacturer Upc Number782476355579
- Weight341 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data