Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
ILH88 31.32 W/ BALDOR VEM3770T

H8C21S03132G-7.5G Inline Speed Reducer - 31.32:1 Ratio, 2.1250 in Output Shaft Diameter
MI ITEM #05091042
MFR #ILH88 31.32 W/ BALDOR VEM3770T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ILH88 31.32 W/ BALDOR VEM3770T

Specifications

  • Reducer Type
    Inline
  • Ratio
    31.32:1
  • Output Shaft Diameter
    2.1250 in
  • NEMA / IEC Frame Size
    NEMA 210
  • Manufacturer Reducer Size
    QUA88
  • Maximum Output Torque
    14870 in-lbs
  • Max Input Horsepower
    13.18 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis® GOLD
  • Manufacturer Upc Number
    782476355593
  • Weight
    341 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text