Motion
H8C21S04942

DODGE
H8C21S04942

Inline Speed Reducer - 49.42:1 Reduction, 49.42:1 Ratio, 2.1250 in Output Shaft Diameter
Mi Item #05091044
MFR #H8C21S04942
Price$6,397.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C21S04942

Inline Speed Reducer - 49.42:1 Reduction, 49.42:1 Ratio, 2.1250 in Output Shaft Diameter
Mi Item #05091044
MFR #H8C21S04942

Mfr description
HB883 210-CC 49.42 2-1/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,397.54/each

Specifications

Dimensions

  • Case Size
    210
  • Manufacturer Reducer Size
    QUA88
  • Maximum Output Torque
    14870 in-lbs
  • NEMA / IEC Frame Size
    210
  • Output Shaft Diameter
    2.1250 in
  • Output Size
    2.1250 in
  • Ratio
    49.42:1
  • Service Factor
    1.0
  • Weight
    800 lbs

Details

  • Country of Origin
    US
  • Input Style
    CC
  • Manufacturer Upc Number
    782475139361
  • Max Input Horsepower
    8.35 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Reduction
    49.42:1
  • Series
    Quantis®
  • UPC_NO
    782475139361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)