Motion
H8C25S00487

DODGE
H8C25S00487

Inline Speed Reducer - 4.87:1 Reduction, 4.87:1 Ratio, C-Face Input Type, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #05091045
MFR #H8C25S00487
List Price$7,246.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C25S00487

Inline Speed Reducer - 4.87:1 Reduction, 4.87:1 Ratio, C-Face Input Type, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #05091045
MFR #H8C25S00487

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,246.52/each for your price

Overview

Mfr description
HB882 250-CC 4.87 2-1/8" SHFT

Specifications

  • Reducer Type
    Helical
  • Ratio
    4.87:1
  • Additional Details
    MTA SIZE 2115, 30:1, 180 C-FACE
  • Input Type
    C-Face
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Reduction
    4.87:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    250TC
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Case Size
    2
  • Maximum Output Torque
    900.715 N-m;7972
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    33.892 kW;45.45 hp
  • Input Style
    Quill
  • Overhung Load Capacity
    11814.477 N, 2656 lbf
  • Series
    Quantis
  • Nominal Ratio
    30 : 1
  • Output Bore Type
    Tapered Bushing
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    100.08 mm;3.9400 in
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2 hp
  • Weight
    239 lb
  • Torque Rating (in-lb)
    7972 in-lb
  • Output Size
    2.1250 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text