Motion
H8C25S00594

DODGE
H8C25S00594

Inline Speed Reducer - 5.94:1 Reduction, 5.94:1 Ratio, C-Face Input Type, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05091046
MFR #H8C25S00594
Price$6,039.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C25S00594

Inline Speed Reducer - 5.94:1 Reduction, 5.94:1 Ratio, C-Face Input Type, Solid Output Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #05091046
MFR #H8C25S00594

Mfr description
HB882 250-CC 5.94 2-1/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,039.54/each

Specifications

Dimensions

  • Bore Diameter
    1.6880 in
  • Case Size
    26
  • Center Distance
    2.6300 in
  • NEMA / IEC Frame Size
    250TC
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Output Size
    2.1250 in
  • Ratio
    5.94:1
  • Shaft Length
    100.08 mm;3.9400 in
  • Weight
    230 lb

Details

  • Additional Details
    26A60HA56 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    1.510 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Hollow Alternate
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    11814.477 N, 2656 lbf
  • Reducer Type
    Helical
  • Reduction
    5.94:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis ILH
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2 hp
  • Torque Rating (in-lb)
    1547 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)