Motion
H8C25S00926

DODGE
H8C25S00926

Inline Speed Reducer - 9.26:1 Ratio, C-Face Input Type, Solid Output Type, 2.1250 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #05091047
MFR #H8C25S00926
Your Price$5,797.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C25S00926

Inline Speed Reducer - 9.26:1 Ratio, C-Face Input Type, Solid Output Type, 2.1250 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #05091047
MFR #H8C25S00926

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,797.22/each(List $7,246.52)

Overview

Mfr description
HB882 250-CC 9.26 2-1/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    9.26:1
  • Ratio
    9.26:1
  • Additional Details
    26A12HA14 TIGEAR-2 REDUCER
  • Input Type
    C-Face
  • Country of Origin
    US
  • Bore Diameter
    1.6880 in
  • Output Shaft Diameter
    2.1250 in
  • NEMA / IEC Frame Size
    NEMA 250
  • Case Included
    Yes
  • Manufacturer Reducer Size
    QUA88
  • Housing Material
    Cast Iron
  • Center Distance
    2.6300 in
  • Case Size
    26
  • Maximum Output Torque
    12464 in-lbs
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    37.37 hp @ 1750 rpm
  • Service Factor
    1.0
  • Input Style
    Clamp Collar
  • Overhung Load Capacity
    10017.395 N, 2252 lbf
  • Lubrication
    PAG, Standard Temperature
  • Series
    Quantis®
  • Nominal Ratio
    12 : 1
  • Output
    37.370 hp
  • Output Bore Type
    Hollow Alternate
  • Sealing Type
    Single-Lip Contact
  • Manufacturer Upc Number
    782476024673
  • Shaft Length
    Output 3.9400 in
  • UPC_NO
    782476024673
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    8 hp
  • Weight
    228 lbs
  • Torque Rating (in-lb)
    1654 in-lb
  • Output Size
    2.1250 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text