Motion
H8C25S01463

DODGE
H8C25S01463

Inline Speed Reducer - 14.63:1 Ratio, C-Face Input Type, Solid Output Type, 2.1250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #05091049
MFR #H8C25S01463
Price$6,039.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C25S01463

Inline Speed Reducer - 14.63:1 Ratio, C-Face Input Type, Solid Output Type, 2.1250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #05091049
MFR #H8C25S01463

Mfr description
HB882 250-CC 14.63 2-1/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,039.54/each

Specifications

Dimensions

  • Case Size
    4
  • Manufacturer Reducer Size
    QUA88
  • Maximum Output Torque
    14540 in-lbs
  • NEMA / IEC Frame Size
    250
  • Output Shaft Diameter
    2.1250 in
  • Output Size
    2.1250 in
  • Ratio
    14.63:1
  • Service Factor
    1.0
  • Shaft Length
    Output 3.9400 in
  • Weight
    230 lbs

Details

  • Additional Details
    MTA SIZE 4207, 18:1, 250 C-FACE
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face
  • Lubrication
    Mineral Standard Temperature
  • Manufacturer Upc Number
    782475139385
  • Max Input Horsepower
    27.6 hp @ 1750 rpm
  • Output
    27.600 hp
  • Output Bore Type
    Tapered Bushing
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis®
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2 hp
  • UPC_NO
    782475139385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)