Motion
H8C25S01727

DODGE
H8C25S01727

Inline Speed Reducer - 17.27:1 Ratio, 2.1250 in Output Shaft Diameter
MI ITEM #05091050
MFR #H8C25S01727
Your Price$5,040.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C25S01727

Inline Speed Reducer - 17.27:1 Ratio, 2.1250 in Output Shaft Diameter
MI ITEM #05091050
MFR #H8C25S01727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,040.83/each(List $6,301.04)

Overview

Mfr description
HB882 250-CC 17.27 2-1/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Ratio
    17.27:1
  • Country of Origin
    US
  • Output Shaft Diameter
    2.1250 in
  • NEMA / IEC Frame Size
    NEMA 250
  • Manufacturer Reducer Size
    QUA88
  • Maximum Output Torque
    14870 in-lbs
  • Max Input Horsepower
    23.91 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Manufacturer Catalog Number
    H8C25S01727
  • Manufacturer Upc Number
    782476024697
  • UPC_NO
    782476024697
  • Weight
    245 lbs
  • Output Size
    2.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text