Motion
H8C25S02081

DODGE
H8C25S02081

Inline Speed Reducer - 20.81:1 Ratio, 2.1250 in Output Shaft Diameter
MI ITEM #05091051
MFR #H8C25S02081
List Price$6,301.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C25S02081

Inline Speed Reducer - 20.81:1 Ratio, 2.1250 in Output Shaft Diameter
MI ITEM #05091051
MFR #H8C25S02081

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,301.04/each for your price

Overview

Mfr description
HB882 250-CC 20.81 2-1/8" SHFT

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    20.81:1
  • Ratio
    20.81:1
  • Country of Origin
    US
  • Output Shaft Diameter
    2.1250 in
  • NEMA / IEC Frame Size
    NEMA 250
  • Manufacturer Reducer Size
    QUA88
  • Maximum Output Torque
    14870 in-lbs
  • Max Input Horsepower
    19.84 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Nominal Ratio
    25:1
  • Manufacturer Upc Number
    782475139392
  • UPC_NO
    782475139392
  • Weight
    230 lbs
  • Output Size
    2.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text