Motion
H8C25S02501

DODGE
H8C25S02501

25.01:1 Reduction, 25.01:1 Ratio, 2-1/8 in Output Shaft Diameter
Mi Item #05091052
MFR #H8C25S02501
Price$5,251.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H8C25S02501

25.01:1 Reduction, 25.01:1 Ratio, 2-1/8 in Output Shaft Diameter
Mi Item #05091052
MFR #H8C25S02501

Mfr description
HB882 250-CC 25.01 2-1/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,251.56/each

Specifications

Dimensions

  • Case Size
    250
  • Output Shaft Diameter
    2-1/8 in
  • Output Size
    2.1250 in
  • Ratio
    25.01:1
  • Weight
    108.862 kg, 240 lb

Details

  • Reduction
    25.01:1
  • Series
    HB882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)