Motion
MW1083 180-CC 94.52 TAPERED

DODGE
MW1083 180-CC 94.52 TAPERED

Motorized Shaft Mount Speed Reducer - Reducer Size: QUA108, 94.52:1 Ratio
MI ITEM #05091061
MFR #MW1083 180-CC 94.52 TAPERED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MW1083 180-CC 94.52 TAPERED

Motorized Shaft Mount Speed Reducer - Reducer Size: QUA108, 94.52:1 Ratio
MI ITEM #05091061
MFR #MW1083 180-CC 94.52 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MW1083 180-CC 94.52 TAPERED

Specifications

  • Manufacturer Reducer Size
    QUA108
  • Nominal Ratio
    94.52:1
  • Series
    QUA108
  • Maximum Output Torque
    30093 in-lbs
  • Max Input Horsepower
    8.84 hp @ 1750 rpm
  • Service Factor
    1.0
  • Manufacturer Catalog Number
    MW1083 180-CC 94.52 TAPERED
  • Manufacturer Upc Number
    782476449629
  • UPC_NO
    782476449629
  • Weight
    325 lbs
  • Agma Size
    108
  • Actual Ratio
    94.52:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text