Motion
MW1082 250-CC 40.62 TAPERED

DODGE
MW1082 250-CC 40.62 TAPERED

Motorized Shaft Mount Speed Reducer - Reducer Size: QUA108, 40.62:1 Ratio
Mi Item #05091083
MFR #MW1082 250-CC 40.62 TAPERED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MW1082 250-CC 40.62 TAPERED

Motorized Shaft Mount Speed Reducer - Reducer Size: QUA108, 40.62:1 Ratio
Mi Item #05091083
MFR #MW1082 250-CC 40.62 TAPERED

Mfr description
MW1082 250-CC 40.62 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    108
  • Manufacturer Reducer Size
    QUA108
  • Maximum Output Torque
    28912 in-lbs
  • Nominal Ratio
    40.62:1
  • Service Factor
    1.0
  • Weight
    419 lbs

Details

  • Actual Ratio
    40.62:1
  • Manufacturer Catalog Number
    MW1082 250-CC 40.62 TAPERED
  • Manufacturer Upc Number
    782476449841
  • Max Input Horsepower
    19.76 hp @ 1750 rpm
  • Series
    QUA108
  • UPC_NO
    782476449841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)