Motion
MW1283 250-CC 102.35 TAPERED

DODGE
MW1283 250-CC 102.35 TAPERED

Motorized Shaft Mount Speed Reducer - Reducer Size: QUA128, 102.35:1 Ratio
MI ITEM #05091123
MFR #MW1283 250-CC 102.35 TAPERED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MW1283 250-CC 102.35 TAPERED

Motorized Shaft Mount Speed Reducer - Reducer Size: QUA128, 102.35:1 Ratio
MI ITEM #05091123
MFR #MW1283 250-CC 102.35 TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MW1283 250-CC 102.35 TAPERED

Specifications

  • Manufacturer Reducer Size
    QUA128
  • Nominal Ratio
    102.35:1
  • Series
    QUA128
  • Maximum Output Torque
    53991 in-lbs
  • Max Input Horsepower
    14.65 hp @ 1750 rpm
  • Service Factor
    1.0
  • Manufacturer Catalog Number
    MW1283 250-CC 102.35 TAPERED
  • Manufacturer Upc Number
    782476450243
  • UPC_NO
    782476450243
  • Weight
    602 lbs
  • Agma Size
    128
  • Actual Ratio
    102.35:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text