Motion
MW1482 210-CC 30.39 TAPERED

DODGE
MW1482 210-CC 30.39 TAPERED

Motorized Shaft Mount Speed Reducer - Reducer Size: QUA148, 30.39:1 Ratio
Mi Item #05091138
MFR #MW1482 210-CC 30.39 TAPERED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MW1482 210-CC 30.39 TAPERED

Motorized Shaft Mount Speed Reducer - Reducer Size: QUA148, 30.39:1 Ratio
Mi Item #05091138
MFR #MW1482 210-CC 30.39 TAPERED

Mfr description
MW1482 210-CC 30.39 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    148
  • Manufacturer Reducer Size
    QUA148
  • Maximum Output Torque
    35836 in-lbs
  • Nominal Ratio
    30.39:1
  • Service Factor
    1.0
  • Weight
    814 lbs

Details

  • Actual Ratio
    30.39:1
  • Manufacturer Catalog Number
    MW1482 210-CC 30.39 TAPERED
  • Manufacturer Upc Number
    782476450397
  • Max Input Horsepower
    32.74 hp @ 1750 rpm
  • Series
    QUA148
  • UPC_NO
    782476450397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)