Motion
MW1482 250-CC 9.86 TAPERED

DODGE
MW1482 250-CC 9.86 TAPERED

Motorized Shaft Mount Speed Reducer - Reducer Size: QUA148, 9.86:1 Ratio
Mi Item #05091148
MFR #MW1482 250-CC 9.86 TAPERED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MW1482 250-CC 9.86 TAPERED

Motorized Shaft Mount Speed Reducer - Reducer Size: QUA148, 9.86:1 Ratio
Mi Item #05091148
MFR #MW1482 250-CC 9.86 TAPERED

Mfr description
MW1482 250-CC 9.86 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    148
  • Manufacturer Reducer Size
    QUA148
  • Maximum Output Torque
    16140 in-lbs
  • Nominal Ratio
    9.86:1
  • Service Factor
    1.0
  • Weight
    835 lbs

Details

  • Actual Ratio
    9.86:1
  • Manufacturer Catalog Number
    MW1482 250-CC 9.86 TAPERED
  • Manufacturer Upc Number
    782476450502
  • Max Input Horsepower
    45.47 hp @ 1750 rpm
  • Series
    QUA148
  • UPC_NO
    782476450502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)