Motion
MW1682 250-CC 42.03 TAPERED

DODGE
MW1682 250-CC 42.03 TAPERED

Motorized Shaft Mount Speed Reducer - Reducer Size: QUA168, 42.03:1 Ratio
Mi Item #05091182
MFR #MW1682 250-CC 42.03 TAPERED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MW1682 250-CC 42.03 TAPERED

Motorized Shaft Mount Speed Reducer - Reducer Size: QUA168, 42.03:1 Ratio
Mi Item #05091182
MFR #MW1682 250-CC 42.03 TAPERED

Mfr description
MW1682 250-CC 42.03 TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    168
  • Manufacturer Reducer Size
    QUA168
  • Maximum Output Torque
    68818 in-lbs
  • Nominal Ratio
    42.03:1
  • Service Factor
    1.0
  • Weight
    1340 lbs

Details

  • Actual Ratio
    42.03:1
  • Manufacturer Catalog Number
    MW1682 250-CC 42.03 TAPERED
  • Manufacturer Upc Number
    782476450847
  • Max Input Horsepower
    45.47 hp @ 1750 rpm
  • Series
    QUA168
  • UPC_NO
    782476450847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)