Motion
ILH88 26.85  W/ BALDOR VEM3770T

DODGE
ILH88 26.85 W/ BALDOR VEM3770T

H8C21S02685G-7.5G Inline Speed Reducer - 26.85:1 Ratio, 2.1250 in Output Shaft Diameter
MI ITEM #05091255
MFR #ILH88 26.85 W/ BALDOR VEM3770T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
ILH88 26.85 W/ BALDOR VEM3770T

H8C21S02685G-7.5G Inline Speed Reducer - 26.85:1 Ratio, 2.1250 in Output Shaft Diameter
MI ITEM #05091255
MFR #ILH88 26.85 W/ BALDOR VEM3770T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ILH88 26.85 W/ BALDOR VEM3770T

Specifications

  • Reducer Type
    Inline
  • Ratio
    26.85:1
  • Output Shaft Diameter
    2.1250 in
  • NEMA / IEC Frame Size
    NEMA 210
  • Manufacturer Reducer Size
    QUA88
  • Maximum Output Torque
    14870 in-lbs
  • Max Input Horsepower
    15.38 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis® GOLD
  • Manufacturer Upc Number
    782476355586
  • Weight
    341 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text