1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
H3C56S03404
34.04:1 Ratio, C-Face Input Type
MI ITEM #
05091260
MFR #
H3C56S03404
List Price
$1,699.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE H3C56S03404
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
H3C56S03404
34.04:1 Ratio, C-Face Input Type
MI ITEM #
05091260
MFR #
H3C56S03404
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,699.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HB382 56-CC 34.04 1" SHFT
Specifications
Ratio
34.04:1
Input Type
C-Face
NEMA / IEC Frame Size
56
Series
HB382
Weight
12.7006 kg, 28 lb
Output Size
1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought