Overview
Mfr description
VV5QC41-11N11FD0
- For VQC4000 base mount, plug-in valves
- Conforms to IP40
- D-sub connector reduces labor while minimizing wiring and saving space
- 25 pin D-sub connector that conforms to MIL standards
- 1 to 12 stations available as standard
Specifications
- For Use With SeriesVQC4000
- Base TypeStacking
- Valve Electric Connector TypePlug-in
- Number Of Stations
- Wiring TypeD-sub Connector
- Fluid CompAir, Inert Gases
- Cylinder Port Size3/8 in
- Pressure Port Size1/2 in
- Exhaust Port Size3/4 in
- Number Of Pins25
- Port LocationBottom, Side
- Maximum Operating Pressure+1 Mpa2
- Mounting TypeDirect
- Operating Temperature Range-10 to +50 °C
- Proof Pressure+1.5 MPa
- Manifold Port(s)3/8 BSPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data