Motion
21332-2413

GARLOCK KLOZURE
21332-2413

Oil Seal - Split, 5.500 in Shaft Dia., 6.450 in OD, 0.810 in Overall Width, Model 143 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #05091364
MFR #21332-2413
List Price$116.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21332-2413

Oil Seal - Split, 5.500 in Shaft Dia., 6.450 in OD, 0.810 in Overall Width, Model 143 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #05091364
MFR #21332-2413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.93/each for your price

Overview

Mfr description
143X2413 NBR SPLIT 5.500"ID 6.450"OD
  • Face-type excluder seal†
  • Split design
  • High-speed service
  • Stainless steel clamp
  • Designed for 2
  • 000 ±0
  • 500 in (50
  • 8 ±12
  • 7 mm) assembled width

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    5.500 in
  • Outside Diameter
    6.450 in
  • Overall Width
    0.810 in
  • Design Type
    Model 143
  • Seal Type
    Excluder Seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Special
  • ManufacturerName (description attribute)
    Garlock
  • Manufacturer Upc Number
    717744200923
  • Manufacturer Catalog Number
    21332-2413

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text