Motion
16G-16MJ
Hose End - Steel Material, 1 in Hose ID, Male
MI ITEM #05091555
MFR #16G-16MJ
Price$48.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1 in Hose ID, Male
MI ITEM #05091555
MFR #16G-16MJ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.68/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hex Body
    1.4170 in
  • Hex Size
    1.4170 in
  • Hose Cut-Off Factor
    1.8800 in, 47.79 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    4.1100 in
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1-5/16-12
  • Weight
    1.06 lbs
  • Width
    1.4200 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulics
  • Compatible Hose Series
    Gates wire-braid hoses, select Xpiral hoses
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Male
  • End Type 1
    MJ
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    Gates wire-braid hoses, select Xpiral hoses
  • Manufacturer Catalog Number
    G25165-1616
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    072053323016
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE, EN, ISO
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Male JIC
  • UPC_NO
    072053323016

Overview

Mfr description
16G-16MJ N-BULK G25165-1616 7103-36385
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought