Motion
2956800
Spiral Flute Tap - 295 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Modified Bottoming Chamfer, 2 Flutes, 5/16 – 24 Thread Size, UNF
Mi Item #05091618
MFR #2956800
Price$49.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 295 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Modified Bottoming Chamfer, 2 Flutes, 5/16 – 24 Thread Size, UNF
Mi Item #05091618
MFR #2956800

Mfr description
2956800 .312-24 UNJF TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.70/each

Specifications

Dimensions

  • Helix Angle
    50 °
  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.318 in
  • Tapping Depth
    1-1/8 in
  • Thread Size
    5/16 – 24

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    2
  • Series
    295
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)