Overview
Mfr description
5325X16X16 BULKHEAD UNION
Specifications
- Adapter TypeStraight Adapter - Bulkhead
- End 1 StyleJIC 37° Flare
- End 1 Size1 in
- End 1 Thread1-5/16-12
- End 2 StyleJIC 37° Flare
- End 2 Size1 in
- End 2 Thread1-5/16-12
- MaterialSteel
- Manufacturer Catalog
- Length3.14 in / 79.756 mm
- Weight0.68 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.625 in / 41.275 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data