Motion
H3134
Adapter Sleeve - 150 mm Bore Dia., 122 mm Overall Length, M170x3 Thread Size
Mi Item #05091728
MFR #H3134
Price$1,522.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 150 mm Bore Dia., 122 mm Overall Length, M170x3 Thread Size
Mi Item #05091728
MFR #H3134

Mfr description
H3134
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,522.86/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Overall Length  
    122 mm
  • Thread Size  
    M170x3

Details

  • Compatible Bearing Number
    23134
  • Includes
    Lock Washer (MB34)
  • Lock Nut Number
    KM34
  • Lock Washer Number
    MB34
  • Product Type
    Adapter Sleeves
  • Series
    H31
  • Taper
    1:12
  • UPC_NO
    4012801217118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)