Motion
4G-5FJX
710308055 -
Mi Item #05091754
MFR #4G-5FJX
Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
710308055 -
Mi Item #05091754
MFR #4G-5FJX

Mfr description
4G-5FJX N-BULK G25170-0405 7103-08055
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.10/each

Specifications

Dimensions

  • Dash Size
    5
  • End Size/Type
    #5 JIC 37° Flare
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.2520 in
  • Thread Size
    1/2-20 JIC37°
  • Thread Size 1
    1/2-20

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Upc Number
    072053323030
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    072053323030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)