Motion
SKB-8/10B

OLFA
SKB-8/10B

OLFA SKB-8/10B SK-8 Replacement Blade w/ 90° Slim-Edge, 10pk
Mi Item #05091848
MFR #SKB-8/10B
Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
SKB-8/10B

OLFA SKB-8/10B SK-8 Replacement Blade w/ 90° Slim-Edge, 10pk
Mi Item #05091848
MFR #SKB-8/10B

Mfr description
SKB-8/10B 1077173 SAFETY KNIFE BLADES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.00/each

Specifications

Dimensions

  • Height
    6.25 in
  • Length
    0.63 in
  • Thickness
    0.4 mm

Details

  • Finish Coating
    None
  • Material
    Alloy Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Double
  • UPC_NO
    091511501254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)