Motion
MB38
MB Series Bearing Lock Nut - 252 mm OD
Mi Item #05092103
MFR #MB38
Price$267.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Series Bearing Lock Nut - 252 mm OD
Mi Item #05092103
MFR #MB38

Mfr description
MB38 LOCK WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.89/each

Specifications

Dimensions

  • Bore Diameter
    190 mm
  • Outside Diameter  
    252 mm
  • Weight
    288 g

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)