Motion
6X100 WATER 100SD CORR

GATES RUBBER CO
6X100 WATER 100SD CORR

6X100 WATER 100SD CORR
MI ITEM #05092138
MFR #6X100 WATER 100SD CORR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X100 WATER 100SD CORR

6X100 WATER 100SD CORR
MI ITEM #05092138
MFR #6X100 WATER 100SD CORR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    28.0 in
  • Nominal Hose Outer Diameter  
    6.68 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Medium to light–duty water suction/discharge for agricultural, construction and industrial applications. The EPDM tube is specially compounded to handle mild chemicals and a variety of solutions including Lasso*, Lasso II* and Freedom*. (*Registered Trademarks of Monsanto)
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053812329
  • Working Pressure
    6.9

Overview

Mfr description
6 WATER MASTER 100SD 4686-0234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought