Motion
FITTING-TOOL-ALU-10-50

FAG (SCHAEFFLER)
FITTING-TOOL-ALU-10-50

Bearing Mounting Tool Set - 10-50 mm, ≤ 100 mm, Fitting Tool, 40x350x95 mm Case Dimension
Mi Item #05092155
MFR #FITTING-TOOL-ALU-10-50
Price$1,396.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
FITTING-TOOL-ALU-10-50

Bearing Mounting Tool Set - 10-50 mm, ≤ 100 mm, Fitting Tool, 40x350x95 mm Case Dimension
Mi Item #05092155
MFR #FITTING-TOOL-ALU-10-50

Mfr description
IMPACT-33 FISHEATERSLASERBEARINGMATE
  • 33 mounting rings: for bearing bores 10-50 mm, outside diameters up to 110 mm
  • 3 mounting sleeves
  • 1 hammer, recoilless
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,396.48/each

Specifications

Dimensions

  • Dimensions WxHxD
    40x350x95 mm Case Dimension
  • Outside Diameter
    ≤ 100 mm

Details

  • Additional Details
    Mounting Tool Set for bearings with cylindrical seat
  • Bore Range
    10-50 mm
  • Includes
    33 mounting rings - for bearing bore 10 - 50 mm - outside diameter up to 110 mm 3 mounting sleeves 1 hammer, recoilless 1 case
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802118865
  • Tool Type
    Fitting Tool
  • UPC_NO
    4012802118865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)