Specifications
Dimensions
- Drill Bit Size1/4 in
- Flute Length1-3/8 in
- Overall Length2-1/2 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
- MaterialCarbide
- Material GradeSubmicron
- Point Angle140 °
- SeriesJDR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)