Motion
PAS-205-HT
Pillow Block Housing - Tapped Base, Solid, Cast Iron
MI ITEM #05092290
MFR #PAS-205-HT
Your Price$37.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Tapped Base, Solid, Cast Iron
MI ITEM #05092290
MFR #PAS-205-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.46/each(List $51.69)

Overview

Mfr description
PAS205-HT MOUNTED HOUSING

Specifications

  • Housing Construction
    Solid
  • Compatible Bore Diameter
    0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Bore Type
    Round
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Size
    0.3750 in
  • Base Width
    1.5000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590080229
  • UPC_NO
    1200106994725
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Tapped Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text