Motion
SSF721B-30K-B5-GS1

BOSTON GEAR
SSF721B-30K-B5-GS1

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Left Hand Output, 56C Frame
MI ITEM #05092305
MFR #SSF721B-30K-B5-GS1
Price$3,278.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF721B-30K-B5-GS1

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Left Hand Output, 56C Frame
MI ITEM #05092305
MFR #SSF721B-30K-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,278.76/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Housing Dimensions
    6.12 x 3.81 x 5.97 in
  • Housing Height
    5.97 in
  • Housing Length
    6.12 in
  • Housing Width
    3.81 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    721
  • Maximum Output RPM
    58.300 @ 1750 rpm input
  • Maximum Output Torque
    1050 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    30:1

Details

  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    884107196947
  • Max Input Horsepower
    0.990 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    700 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    884107196947

Overview

Mfr description
SSF7210B-30KC-B5-GS1 STAINLESS WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought