Motion
6205-16DDU
Radial/deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #05092582
MFR #6205-16DDU
Price$85.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #05092582
MFR #6205-16DDU

Mfr description
6205-16DDU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Height
    15 mm
  • Overall Length
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.282 lbs, 0.128 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    CN
  • Long Description
    The 6205-16DDU is a double-sealed radial/deep groove ball bearing with a 1.0000-inch bore and 52 mm OD, designed for pumps.
  • Manufacturer Catalog Number
    6205-16DDU
  • Manufacturer Upc Number
    029176681295
  • Max Rpm
    9000 rpm
  • Maximum Operating RPM
    9000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15400 N, 3462.057 lbf
  • Radial Static Load Capacity
    7850 N, 1764.75 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176681295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)