Motion
NPMH-19T

SEALMASTER
NPMH-19T

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05092611
MFR #NPMH-19T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
NPMH-19T

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05092611
MFR #NPMH-19T

Mfr description
NPMH-19T MAT HDLG BRGS
  • Cast iron housed, extended inner ring bearing with ball riding nylon retainer
  • Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
  • Skwezloc® Concentric locking for near perfect concentricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1.8750 in
  • Bolt Center To Center Length
    4.4375 to 5.0625 in
  • Bolt Size
    1/2 in
  • Bore Diameter
    1-3/16 in
  • Length Through Bore
    1.5625 in
  • Overall Height
    3.3750 in
  • Overall Length
    6.5000 in
  • Weight
    3.75 lbs

Details

  • Bore Type
    Round
  • CAD Drawing
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Cast iron housed, extended inner ring bearing with ball riding nylon retainer • Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection • Skwezloc® Concentric locking for near perfect concentricity • Single lip contact seal and flinger • Supplied sealed for life with optional lubrication fitting in the box
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461340561
  • Max Operating Temperature
    220 °F
  • Max Rpm
    4500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    MH-19T
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    NPMH
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461340561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)