Specifications
Dimensions
- Bolt Center To Center Length3.8910 in
- Bolt Size0.4375 in
- Bore Diameter1 in
- Housing Width2.3750 in
- Inner Ring Width1.9380 in
- Length Through Bore1.9380 in
- Overall Height1.5000 in
- Overall Length4.8750 in
- Overall Length Diameter4.8750 in
- Overall Width2.3750 in
- Weight1.47 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- CAD Drawing
- ColorGray
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog NumberSFTMH-16T
- Manufacturer Product Page
- Manufacturer Upc Number662461340646
- Max Operating Temperature220 °F
- Max Rpm9000 rpm
- Mounting Type2-Bolt Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2801 lbf
- Radial Static Load Capacity1651 lbf
- Replacement BearingMH-16T
- Seal TypeContact Seal
- SeriesSFTMH
- Type Of BearingBall
- UPC_NO662461340646
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)