Motion
NCA150-31-Q6308

SMC CORP OF AMERICA
NCA150-31-Q6308

NCA1 TIE ROD CYLINDER
MI ITEM #05092660
MFR #NCA150-31-Q6308
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA150-31-Q6308

NCA1 TIE ROD CYLINDER
MI ITEM #05092660
MFR #NCA150-31-Q6308

Mfr description
NCA150-31-Q6308 RETAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Stroke
    31 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Cushion Both Ends
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)