Overview
Mfr description
NCA1D325-4000-X142US CYLINDER
Specifications
- Bore Diameter3.2500 in
- Stroke40.0000 in
- SeriesNCA1
- Mounting TypeMP2 Double Detachable Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data