Motion
LOR 513

SKF
LOR 513

9.0000 in Bore, Aluminium Material, Compatible Bore: 9.0000 in , 9.8650 in OD, 1.0000 in Overall Width
Mi Item #05092702
MFR #LOR 513
Price$603.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 513

9.0000 in Bore, Aluminium Material, Compatible Bore: 9.0000 in , 9.8650 in OD, 1.0000 in Overall Width
Mi Item #05092702
MFR #LOR 513

Mfr description
LOR 513 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$603.27/each

Specifications

Dimensions

  • Bore Diameter
    9.0000 in
  • Compatible Bore Diameter
    9.0000 in
  • Outside Diameter
    9.8650 in
  • Overall Width
    1.0000 in
  • Width
    1.0000 in, 25.40 mm

Details

  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Series
    SAF/SAW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)