Motion
113126

BRADY
113126

Facility and Safety Identification - Green, 1/2 in Width, Vinyl Material, For Use with: Pipes, Equipment, Shelves, Painted Cinder Blocks, Painted Wood, Textured Plastic, Paper-Jacketed Pipes, Blow-Molded Cases, Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Mi Item #05092749
MFR #113126
Price$500.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
113126

Facility and Safety Identification - Green, 1/2 in Width, Vinyl Material, For Use with: Pipes, Equipment, Shelves, Painted Cinder Blocks, Painted Wood, Textured Plastic, Paper-Jacketed Pipes, Blow-Molded Cases, Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Mi Item #05092749
MFR #113126

Mfr description
113126 TAPE GMK GRN B595 0.5"X100 FT
  • This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.27/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Thickness
    0.004 in
  • Width
    1/2 in

Details

  • Additional Details
    Finish: Gloss | Material Number: B-595 | Printer Compatibility: GlobalMark | Recommended Ribbon: 76741 | Service Temperature Range: -40 °F to 180 °F | Minimum Application Temperature: 0 °F
  • Color
    Green
  • For Use With
    Blow-Molded Cases, Component and Equipment Labeling, Electrical Labeling, Equipment, Facility Identification, Floor Marking, Lean and 5S Labeling, Painted Cinder Blocks, Painted Wood, Paper-Jacketed Pipes, Pipe and Valve Marking, Pipes, Shelves, Textured Plastic, Warehouse Marking
  • Harmonization Code
    8443.99.2550
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Catalog Number
    113126
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473997939
  • Material
    Vinyl
  • Number Of Pieces
    1
  • Part Number Compatibility
    GlobalMark
  • Repositionable Or Permanent Adhesive
    Permanent
  • Shape
    Roll
  • Standards Met
    RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC)
  • Technical Data Sheet
  • Type
    Facility and Safety Identification
  • UPC_NO
    75447399793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)