Motion
T503 CONN LINK

TSUBAKI (UST)
T503 CONN LINK

Connecting Link - 50 / 5/8 in Pitch
Mi Item #05092812
MFR #T503 CONN LINK
Price$38.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
T503 CONN LINK

Connecting Link - 50 / 5/8 in Pitch
Mi Item #05092812
MFR #T503 CONN LINK

Mfr description
T503L-SS BLOCK C/LSC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.36/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Pin Diameter
    0.500 in
  • Roller Diameter
    1 in
  • Weight
    0.76 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    503 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    140
  • Standards Met
    ASME B29
  • UPC_NO
    097039219954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)