Motion
27760-CF14
Molylube Multipurpose Grease - Extreme Pressure, Mineral Oil, Molybdenum Compounds, Organo-Clay Composition, 3 NLGI Grade, 14 oz, Cartridge, Gray Color
MI ITEM #05092876
MFR #27760-CF14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molylube Multipurpose Grease - Extreme Pressure, Mineral Oil, Molybdenum Compounds, Organo-Clay Composition, 3 NLGI Grade, 14 oz, Cartridge, Gray Color
MI ITEM #05092876
MFR #27760-CF14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27760-CF14 MOLYLUBE 503 14 OZ CARTRIDGE

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    3
  • Container Size
    14 oz
  • Composition
    Mineral Oil, Molybdenum Compounds, Organo-Clay
  • Water Resistance
    Water Resistant
  • Dropping Point
    +500 °F
  • Color
    Gray
  • Temperature Range
    +15 to +400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text