Specifications
Dimensions
- NLGI Grade0
Details
- ApplicationMultipurpose
- CertificationNSF H1
- CompositionAluminum Complex
- Dropping Point+435 °F
- Food GradeFood Grade
- RegulationsFDA Regulation 21 C.F.R. 178.3570
- Temperature Range0 to +335 °F
- TypeGeneral Purpose
- Water ResistanceWater Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)