Motion
32031
Screwdriver - Slotted TiP, 5.5 mm Tip Size, 125 mm Blade Length, 243 mm
MI ITEM #05092945
MFR #32031
Price$13.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 5.5 mm Tip Size, 125 mm Blade Length, 243 mm
MI ITEM #05092945
MFR #32031

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.35/each

Specifications

Dimensions

  • Blade Length
    125 mm
  • Overall Length
    243 mm
  • Tip Size
    5.5 mm

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Cushion Grip
  • Insulation Rating
    1000 V
  • Tip Style
    Slotted

Overview

Mfr description
32031 SCREWDRIVER 5.5 X 125MM SLOTTED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought