Overview
Mfr description
4C1ZH-0016 INSERT
Specifications
- Maximum Drill Diameter1/2 in
- Seat SizeZ
- MaterialCarbide
- Manufacturer GradeK35 AM200
- Thickness3/32 in
- Point Angle132 °
- Material GradeC1
- Full Insert Style Code4C1ZH-0016
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data