Motion
7007-16-S25-36
MALE JIC SAE 37 DEGREE FLARE
Mi Item #05092993
MFR #7007-16-S25-36
Price$27.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #05092993
MFR #7007-16-S25-36

Mfr description
7007-16-S25-36 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.97/each

Specifications

Dimensions

  • End 1 Size
    1 in, 25 mm
  • End 2 Size
    1 in, 25 mm
  • Hex Body
    36.0
  • Overall Length
    62.1
  • Thread Depth
    20.0
  • Thread Size 2
    M36X2.0

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male JIC
  • End 1 Thread
    1-5/16-12 UN, M36X2.0
  • End 2 Style
    Female Metric Swivel, Male JIC
  • End 2 Thread
    1-5/16-12 UN, M36X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7007_DIN HEAVY
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)