Motion
71219
Encore Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 80 Grit, Package Qty: 10
MI ITEM #05092996
MFR #71219
Price$10.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Encore Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 80 Grit, Package Qty: 10
MI ITEM #05092996
MFR #71219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.91/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 27
  • Grit Number
    80
  • Manufacturer Package Quantity
    10
  • Trimmable
    Not Trimmable

Overview

Mfr description
71219 4-1/2" 80GRIT FLAP DISC 5/8-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought