Motion
766012
Hex or Jam Nut - 1/4-28 in Thread Size, Stainless Steel Material, Plain Finish
MI ITEM #05093000
MFR #766012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - 1/4-28 in Thread Size, Stainless Steel Material, Plain Finish
MI ITEM #05093000
MFR #766012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
766012 1/4-28 HEX JAM NUT 18-8 STAINLESS

Specifications

  • Thread Size
    1/4-28 in
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine
  • Package Quantity
    100
  • Specifications
    ASME B18.2.2, ASTM F594-02(CW)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text