Motion
2LM2-B
L-Series Pneumatic Socket - Brass Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #05093064
MFR #2LM2-B
Your Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L-Series Pneumatic Socket - Brass Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #05093064
MFR #2LM2-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.10/each(List $20.53)

Overview

Mfr description
2LM2-B COUPLER

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Male NPT
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPT
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Male Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/4 in
  • Hex
    0.75 in
  • Length
    2.62 in
  • Burst Pressure
    5000 psi
  • Standard Interchange
    Lincoln

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text